Series Information
| Manufacturer Part Number | NPTT125 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, Pool and Spa |
| Type | Vertical |
| Horsepower | 1-1/4 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 18.7 lbs |