Series Information
| Manufacturer Part Number | NPTT270 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 2.70 HP,720 RPM, 56C |
| Type | Pool and Spa |
| Horsepower | 2-7/10 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 10 |
| Phase | 1 |
| Frequency | 50 Hz |
| NEMA Frame | 56C |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Mounting | C-Flange |
| Current Rating | 11.1 A |
| Net Weight | 0 lbs |
| Gross Weight | 30 lbs |