Series Information
| Manufacturer Part Number | NPV2006C |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 200 HP, 1200 RPM, 449TC TEFC, 460V,3Ph, 20:1VT, 10:1CT IP54 Round Body C-Face |
| Type | Blower, Conveyor, Crusher, Fan, Mixer, Pump |
| Horsepower | 200 hp |
| Kilowatts | 149.2 kW |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| NEMA Frame | 449TC |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CE, CSA, cURus |
| Comments | AEUH8PDC |
| Net Weight | 2390 lbs |
| Gross Weight | 2390 lbs |