Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NQ418L1C Square D Circuit Breakers, PNL IN NQ 100A ML 18 CKT 3P CU
NQ418L1C Square D Circuit Breakers, PNL IN NQ 100A ML 18 CKT 3P CU
This item cannot be canceled or returned
Description
PNL IN NQ 100A ML 18 CKT 3P CU
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
NQ418L1C |
| Description |
PNL IN NQ 100A ML 18 CKT 3P CU |
| Accessory Type |
Panelboard |
| For Use With |
QHB Circuit Breakers, QOB Circuit Breakers, QOB-VH Circuit Breakers |
| Current Rating |
100 A |
| Max Voltage |
240 VAC, 48 VDC |
| Net Weight |
13.705 lbs |
| Gross Weight |
13.705 lbs |
NQ418L1C
Square D Circuit Breakers