Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NQ430L1C Square D Enclosures, 100A 3P 4 Wire 30 Space Panelboard

MFG Item Number
526206

NQ430L1C Square D Enclosures, 100A 3P 4 Wire 30 Space Panelboard

MFG Item Number
526206
Item Number
NQ430L1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NQ430L1C
100A 3P 4 Wire 30 Space Panelboard

Series Information

Specifications

Specifications
Manufacturer Part Number 526206
Manufacturer Square D
Family Series Square D Enclosures
Description 100A 3P 4 Wire 30 Space Panelboard Interior
Material Copper
Composition Metallic
Kit Kit with Hardware
NEMA Rating NEMA 1, NEMA 12, NEMA 3R
Approvals CSA, UL
Nominal Height 27 "
Nominal Width 10 "
Net Weight 17.225 lbs
Gross Weight 17.225 lbs