Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NQ430L2C Square D Enclosures, PANELBOARD INTERIOR NQ
NQ430L2C Square D Enclosures, PANELBOARD INTERIOR NQ
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
NQ430L2C |
| Manufacturer |
Square D |
| Family Series |
Square D Enclosures |
| Description |
PANELBOARD INTERIOR NQ 225A, 120/240V, 3PH, 4W.M.C.B. 30 SPACES |
| Material |
Copper |
| Composition |
Metallic |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R |
| Approvals |
CSA, UL |
| Nominal Height |
27 " |
| Nominal Width |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NQ430L2C
Square D Enclosures