Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NQ430L4C Square D Enclosures, PANEL BOARD INTERIOR
NQ430L4C Square D Enclosures, PANEL BOARD INTERIOR
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
NQ430L4C |
| Manufacturer |
Square D |
| Family Series |
Square D Enclosures |
| Description |
PANEL BOARD INTERIOR |
| Accessory Type |
Panelboard |
| Material |
Copper |
| Composition |
Metallic |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Enclosure |
Wall Mount |
| NEMA Rating |
NEMA 1, NEMA 3R |
| Nominal Height |
45 " |
| Nominal Depth |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
25.9 lbs |
NQ430L4C
Square D Enclosures