NQ442L2C

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NQ442L2C Square D Circuit Breakers, PNBD INT NQ 225AMLO 42CKT 3PCU
MFG Item Number
NQ442L2C

NQ442L2C Square D Circuit Breakers, PNBD INT NQ 225AMLO 42CKT 3PCU

MFG Item Number
NQ442L2C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
NQ442L2C
PNBD INT NQ 225AMLO 42CKT 3PCU

Series Information

Specifications

Specifications
Family Series Square D Circuit Breakers
Manufacturer Square D
Manufacturer Part Number NQ442L2C
Description PNBD INT NQ 225AMLO 42CKT 3PCU
Accessory Type Lug
For Use With Circuit Breakers
Current Rating 225 A
Max Voltage 240 VAC, 48 VDC
Net Weight 0 lbs
Gross Weight 0 lbs