Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NQ442L4C Square D Enclosures, NQ Pnlbrd Interior 400A, 3 PH, 4

MFG Item Number
665474

NQ442L4C Square D Enclosures, NQ Pnlbrd Interior 400A, 3 PH, 4

MFG Item Number
665474
Item Number
NQ442L4C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NQ442L4C
NQ Pnlbrd Interior 400A, 3 PH, 4

Series Information

Specifications

Specifications
Manufacturer Part Number 665474
Manufacturer Square D
Family Series Square D Enclosures
Description NQ Pnlbrd Interior 400A, 3 PH, 4 Wire, 42 CCT, Mn Lug, Cu
Material Copper
Composition Metallic
NEMA Rating NEMA 1, NEMA 12, NEMA 3R
Approvals CSA, UL
Nominal Height 45 "
Nominal Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs