Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
NQ454L2C
Square D Circuit Breakers
NQ Panelboard, Interior, Main lug,
This item cannot be canceled or returned
Description
NQ Panelboard, Interior, Main lug,
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
665473 |
| Description |
NQ Panelboard, Interior, Main lug, 225 A, 3 PH, 4 wire, 54 CCT, Cu |
| Accessory Type |
Lug |
| For Use With |
QHB, QOB, QOB-VH Circuit Breakers |
| Current Rating |
225 A |
| Max Voltage |
240 VAC, 48 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NQ454L2C
Square D Circuit Breakers