NQB-A103

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NQB-A103 Eaton Circuit Breakers, NQB-A103 BREAKER
MFG Item Number
NQB-A103

NQB-A103 Eaton Circuit Breakers, NQB-A103 BREAKER

MFG Item Number
NQB-A103
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
NQB-A103
NQB-A103 BREAKER

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number NQB-A103
Description NQB-A103 BREAKER
Accessory Type Non-automatic Trip Unit
Current Rating 100 A
Max Voltage 500 VAC
Net Weight 5.7 lbs
Gross Weight 5.75 lbs