Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NQMB2HJ Square D Enclosures, BREAKER HDL 125A 3 PHASE
MFG Item Number
NQMB2HJ

NQMB2HJ Square D Enclosures, BREAKER HDL 125A 3 PHASE

MFG Item Number
NQMB2HJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NQMB2HJ
BREAKER HDL 125A 3 PHASE

Series Information

Specifications

Specifications
Manufacturer Part Number NQMB2HJ
Manufacturer Square D
Family Series Square D Enclosures
Description BREAKER HDL 125A 3 PHASE
Accessory Type Panelboard
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Enclosure Wall Mount
Net Weight 0 lbs
Gross Weight 0 lbs