Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NRAN1121-10A-BA IDEC Circuit Breakers, NRA Series, CIRCUIT BREAKER LEVER 1POLE W/ALARM
MFG Item Number
NRAN1121-10A-BA
NRAN1121-10A-BA IDEC Circuit Breakers, NRA Series, CIRCUIT BREAKER LEVER 1POLE W/ALARM
MFG Item Number
NRAN1121-10A-BA
This item cannot be canceled or returned
Description
Circuit Breakers, NRA Series
CIRCUIT BREAKER LEVER 1POLE W/ALARM
- Overload and Short Circuit Protection
- Life Expectancy of Over 10,000 Operations
- UL Recognized and VDE Certified
- Available in Four Different Styles
Specifications
Specifications
| Manufacturer Part Number |
NRAN1121-10A-BA |
| Manufacturer |
IDEC |
| Product Series |
NRA |
| Family Series |
IDEC Circuit Breakers, NRA Series |
| Description |
CIRCUIT BREAKER LEVER 1POLE W/ALARM CONTACT 10A |
| Poles |
1 |
| Current Rating |
10 A |
| Max Voltage |
250 VAC |
| Mounting |
Panel |
| Terminal Type |
Quick Connect Blade |
| Auxiliary Switch |
No |
| Alarm Switch |
Yes |
| UL Standard |
1077 |
| Approvals |
cURus, VDE |
| Net Weight |
0.1323 lbs |
| Gross Weight |
0.1323 lbs |
NRAN1121-10A-BA
IDEC Circuit Breakers, NRA Series