Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NRAN2111-3A-AA IDEC Circuit Breakers, NRA Series, CIRCUIT BREAKER LEVER 2POLE W/AUX
MFG Item Number
NRAN2111-3A-AA
NRAN2111-3A-AA IDEC Circuit Breakers, NRA Series, CIRCUIT BREAKER LEVER 2POLE W/AUX
MFG Item Number
NRAN2111-3A-AA
This item cannot be canceled or returned
Description
Circuit Breakers, NRA Series
CIRCUIT BREAKER LEVER 2POLE W/AUX
- Overload and Short Circuit Protection
- Life Expectancy of Over 10,000 Operations
- UL Recognized and VDE Certified
- Available in Four Different Styles
Specifications
Specifications
| Manufacturer Part Number |
NRAN2111-3A-AA |
| Manufacturer |
IDEC |
| Product Series |
NRA |
| Family Series |
IDEC Circuit Breakers, NRA Series |
| Description |
CIRCUIT BREAKER LEVER 2POLE W/AUX CONTACT 3A |
| Poles |
2 |
| Current Rating |
3 A |
| Auxiliary Switch |
Yes |
| Alarm Switch |
No |
| UL Standard |
1077 |
| Approvals |
cURus, VDE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NRAN2111-3A-AA
IDEC Circuit Breakers, NRA Series