Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NRAR1121-2A-BA-1 IDEC Circuit Breakers, NRA Series, NRAR Sngl Pole CP Alrm Cntcts 2A
MFG Item Number
NRAR1121-2A-BA-1
NRAR1121-2A-BA-1 IDEC Circuit Breakers, NRA Series, NRAR Sngl Pole CP Alrm Cntcts 2A
MFG Item Number
NRAR1121-2A-BA-1
This item cannot be canceled or returned
Description
Circuit Breakers, NRA Series
NRAR Sngl Pole CP Alrm Cntcts 2A
- Overload and Short Circuit Protection
- Life Expectancy of Over 10,000 Operations
- UL Recognized and VDE Certified
- Available in Four Different Styles
Specifications
Specifications
| Manufacturer Part Number |
NRAR1121-2A-BA-1 |
| Manufacturer |
IDEC |
| Product Series |
NRA |
| Family Series |
IDEC Circuit Breakers, NRA Series |
| Description |
NRAR Sngl Pole CP Alrm Cntcts 2A Trp Shrt Dly Crv 120V |
| Poles |
1 |
| Current Rating |
2 A |
| Auxiliary Switch |
No |
| Alarm Switch |
Yes |
| UL Standard |
1077 |
| Approvals |
cURus, VDE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NRAR1121-2A-BA-1
IDEC Circuit Breakers, NRA Series