NRAS1100-F-7.5A-AA
IDEC Circuit Breakers, NRA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NRAS1100-F-7.5A-AA IDEC Circuit Breakers, NRA Series, CIRCUIT BREAKER LEVER 1POLE INERTIA
MFG Item Number
NRAS1100-F-7.5A-AA

NRAS1100-F-7.5A-AA IDEC Circuit Breakers, NRA Series, CIRCUIT BREAKER LEVER 1POLE INERTIA

MFG Item Number
NRAS1100-F-7.5A-AA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, NRA Series
Item #
NRAS1100-F-7.5A-AA
CIRCUIT BREAKER LEVER 1POLE INERTIA

NRA Series Information

  • Overload and Short Circuit Protection
  • Life Expectancy of Over 10,000 Operations
  • UL Recognized and VDE Certified
  • Available in Four Different Styles

Specifications

Specifications
Manufacturer Part Number NRAS1100-F-7.5A-AA
Manufacturer IDEC
Product Series NRA
Family Series IDEC Circuit Breakers, NRA Series
Description CIRCUIT BREAKER LEVER 1POLE INERTIA DELAY 7.5A
Poles 1
Current Rating 7.5 A
Max Voltage 250 VAC
Mounting Panel
Auxiliary Switch No
Alarm Switch No
UL Standard 1077
Approvals cURus, VDE
Net Weight 0.1323 lbs
Gross Weight 0.1323 lbs