NRB2-12GM40-E2-C-V1
Pepperl Fuchs Inductive Proximity, NRB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NRB2-12GM40-E2-C-V1

Pepperl Fuchs Inductive Proximity, NRB Series

NRB2-12GM40-E2-C-V1

Pepperl Fuchs Inductive Proximity, NRB Series
InductiveaDC
Item Number
NRB2-12GM40-E2-C-V1
MFG Item Number
264598
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NRB Series
Item #
NRB2-12GM40-E2-C-V1
InductiveaDC

NRB Series Information

  • Reduction Factor = 1
  • Magnetic Field Resistant
  • Stainless Steel Housing
  • Front Face FDA Conform

Videos

Specifications

Specifications
Manufacturer Part Number 264598
Manufacturer Pepperl Fuchs
Product Series NRB
Family Series Pepperl Fuchs Inductive Proximity, NRB Series
Description InductiveaDC
Diameter 12 mm
Power Type DC
Range 2 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0.0617 lbs
Gross Weight 0.0617 lbs