NRB2-6.5S40-E2-V3
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NRB2-6.5S40-E2-V3

Pepperl Fuchs Inductive Proximity

NRB2-6.5S40-E2-V3

Pepperl Fuchs Inductive Proximity
Inductive DC, 250532
Item Number
NRB2-6.5S40-E2-V3
MFG Item Number
250532
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NRB2-6.5S40-E2-V3
Inductive DC, 250532

Series Information

Specifications

Specifications
Manufacturer Part Number 250532
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 250532
Power Type DC
Range 0-1.62 mm
Connection Type 3 Pin M8 Connector
Output Type NO PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cULus
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs