NRB50-FP-A2-P3-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NRB50-FP-A2-P3-V1

Pepperl Fuchs Inductive Proximity

NRB50-FP-A2-P3-V1

Pepperl Fuchs Inductive Proximity
Inductive DC, 134473
Item Number
NRB50-FP-A2-P3-V1
MFG Item Number
134473
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NRB50-FP-A2-P3-V1
Inductive DC, 134473

Series Information

Specifications

Specifications
Manufacturer Part Number 134473
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 134473
Power Type DC
Range 0-40.5 mm
Connection Type 4 Pin M12 Connector
Output Type PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, cULus
Net Weight 1.2368 lbs
Gross Weight 1.2368 lbs