Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IDEC Circuit Breakers, NRB Series
NRBM2100-20A-BA
IDEC Circuit Breakers, NRB Series
CIRCUIT BREAKER LEVER 2POLE SERIES
MFG Item Number
NRBM2100-20A-BA
This item cannot be canceled or returned
Description
Circuit Breakers, NRB Series
CIRCUIT BREAKER LEVER 2POLE SERIES
Overload and Short Circuit Protection Life Expectancy of Over 10,000 Operations UL Recognized and VDE Certified NRB circuit breakers are the largest in rated current (1A to 50A) among the IDEC circuit breakers series. These small sized, high‑efficiency breakers offer a variety of protection characteristics that can be widely employed for semiconductors, relay circuits, heater circuits, transformers, and solenoids.
Specifications
Specifications
Manufacturer Part Number
NRBM2100-20A-BA
Manufacturer
IDEC
Product Series
NRB
Family Series
IDEC Circuit Breakers, NRB Series
Description
CIRCUIT BREAKER LEVER 2POLE SERIES TRIP 20A
Poles
2
Current Rating
20 A
Max Voltage
250 VAC, 65 VDC
Trip Curve
S
Terminal Type
Spring-Up Screw
Auxiliary Switch
No
Alarm Switch
No
Mounting
Panel Mount
UL Standard
1077
Approvals
cURus, UL, VDE
Net Weight
0.4409 lbs
Gross Weight
0.4409 lbs
NRBM2100-20A-BA
IDEC Circuit Breakers, NRB Series