NRBRD-14-10-P50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NRBRD-14-10-P50 Ilsco Terminals, NRBRD Series, CU CMP 16-14 #10 NYL-INS UL RI UL

MFG Item Number
NRBRD-14-10-P50

NRBRD-14-10-P50 Ilsco Terminals, NRBRD Series, CU CMP 16-14 #10 NYL-INS UL RI UL

MFG Item Number
NRBRD-14-10-P50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, NRBRD Series
Item #
NRBRD-14-10-P50
CU CMP 16-14 #10 NYL-INS UL RI UL

NRBRD Series Information


Specifications

Specifications
Manufacturer Part Number NRBRD-14-10-P50
Manufacturer Ilsco
Product Series NRBRD
Family Series Ilsco Terminals, NRBRD Series
Description CU CMP 16-14 #10 NYL-INS UL RI UL RING NON DISC DOUBLE CRIMP
Terminal Type Ring
Wire Size Range 14-16 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Copper Alloy
Plating Material Electro-Tin
Stud Size #10
Tongue Width 0.335 "
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.21 lbs