Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NRBRD-14-516-P50 Ilsco Terminals, NRBRD Series, CU CMP 16-14 5/16 NYL-INS UL R UL
MFG Item Number
NRBRD-14-516-P50
NRBRD-14-516-P50 Ilsco Terminals, NRBRD Series, CU CMP 16-14 5/16 NYL-INS UL R UL
MFG Item Number
NRBRD-14-516-P50
This item cannot be canceled or returned
Description
CU CMP 16-14 5/16 NYL-INS UL R UL
Specifications
Specifications
| Manufacturer Part Number |
NRBRD-14-516-P50 |
| Manufacturer |
Ilsco |
| Product Series |
NRBRD |
| Family Series |
Ilsco Terminals, NRBRD Series |
| Description |
CU CMP 16-14 5/16 NYL-INS UL R UL RING NON DISC DOUBLE CRIMP |
| Terminal Type |
Ring |
| Wire Size Range |
14-16 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Blue |
| Material |
Copper Alloy |
| Plating Material |
Electro-Tin |
| Stud Size |
5/16 " |
| Tongue Width |
0.472 " |
| Maximum Temperature |
221 °F |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.238 lbs |
NRBRD-14-516-P50
Ilsco Terminals, NRBRD Series