Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
NRE6324
Eaton's Crouse-Hinds series Plugs & Receptacles
60A 3W4P ARK NONMET RCPT ASSY SPDR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
60A 3W4P ARK NONMET RCPT ASSY SPDR
Specifications
Specifications
| Manufacturer Part Number |
NRE6324 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite NRE receptacle assembly, 60A, Two-wire, three-pole, 50-400 Hz, Style 2, Krydon fiberglass-reinforced polyester, Snap-on cap/spring door, 1-1/4, 600 Vac/250 Vdc |
| Connection Type |
Receptacle |
| Current Rating |
60 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
3 |
| Number of Wires |
2 |
| NEMA Rating |
NEMA 4X |
| Net Weight |
4.13 lbs |
| Gross Weight |
4.13 lbs |
NRE6324
Eaton's Crouse-Hinds series Plugs & Receptacles