Series Information
| Manufacturer Part Number | NRF211-2A |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Circuit Breakers |
| Description | CIRCUIT BREAKER |
| Poles | 1 |
| Current Rating | 2 A |
| Max Voltage | 250 VAC |
| Trip Unit | Thermal Magnetic |
| Mounting | Panel |
| Neutral Pole | No |
| GFCI | No |
| 100% Rated | Yes |
| Terminal Type | Quick Connect Blade |
| Auxiliary Switch | Yes |
| Shunt Trip | No |
| Undervoltage Release | No |
| Alarm Switch | Yes |
| Approvals | CCC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |