NRL80-1
Eaton's Crouse-Hinds series Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NRL80-1

Eaton's Crouse-Hinds series Plugs & Receptacles

NRL80-1

Eaton's Crouse-Hinds series Plugs & Receptacles
PLGRCPT AL-125 VOLT 15 AMP 5-15P
MFG Item Number
NRL80-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
NRL80-1
PLGRCPT AL-125 VOLT 15 AMP 5-15P

Series Information

Specifications

Specifications
Manufacturer Part Number NRL80-1
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Plugs & Receptacles
Description Eaton Crouse-Hinds series Pauluhn NRL 80 plug, 15A, Die cast aluminum, 5-15P, 125 Vac
Current Rating 15 A
Voltage 125 VAC
Connection Type Plug
NEMA Configuration 5-15P
Color Silver
Net Weight 0.67 lbs
Gross Weight 0.67 lbs