Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
NRL8051
Eaton's Crouse-Hinds series Plugs & Receptacles
PLUG INTERIOR125V 15A LKG
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PLUG INTERIOR125V 15A LKG
Specifications
Specifications
| Manufacturer Part Number |
NRL8051 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Pauluhn NRL 80 replacement plug, Die cast aluminum, L5-15P, 125 Vac |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Connection Type |
Plug |
| NEMA Configuration |
L5-15P |
| Color |
Silver |
| Net Weight |
0 lbs |
| Gross Weight |
0.001 lbs |
NRL8051
Eaton's Crouse-Hinds series Plugs & Receptacles