NRL86-2
Eaton's Crouse-Hinds series Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NRL86-2

Eaton's Crouse-Hinds series Plugs & Receptacles

NRL86-2

Eaton's Crouse-Hinds series Plugs & Receptacles
PLGRCPT AL-250 VOLT 15 AMP 6-15R
MFG Item Number
NRL86-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
NRL86-2
PLGRCPT AL-250 VOLT 15 AMP 6-15R

Series Information

Specifications

Specifications
Manufacturer Part Number NRL86-2
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Plugs & Receptacles
Description Eaton Crouse-Hinds series Pauluhn NRL 86 cord connector, Die cast aluminum, 6-15R, 250 Vac
Current Rating 15 A
Voltage 250 VAC
Connection Type Plug
NEMA Configuration 6-15R
Color Silver
Net Weight 0.67 lbs
Gross Weight 0.67 lbs