NRL8621
Eaton's Crouse-Hinds series Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NRL8621

Eaton's Crouse-Hinds series Plugs & Receptacles

NRL8621

Eaton's Crouse-Hinds series Plugs & Receptacles
CONN INTERIOR 250V 15AMP
MFG Item Number
NRL8621
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
NRL8621
CONN INTERIOR 250V 15AMP

Series Information

Specifications

Specifications
Manufacturer Part Number NRL8621
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Plugs & Receptacles
Description Eaton Crouse-Hinds series Pauluhn NRL 86 receptacle, Die cast aluminum, 6-15R, 250 Vac
Current Rating 15 A
Voltage 250 VAC
Connection Type Plug
NEMA Configuration 6-15R
Color Silver
Net Weight 0 lbs
Gross Weight 0.001 lbs