Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
NRL96-3
Eaton's Crouse-Hinds series Plugs & Receptacles
PLGRCPT AL-125 VOLT 20 AMP 5-20R
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PLGRCPT AL-125 VOLT 20 AMP 5-20R
Specifications
Specifications
| Manufacturer Part Number |
NRL96-3 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Pauluhn NRL 96 receptacle, 20A, Die cast aluminum, 5-20R, Single-gang, 125 Vac |
| Current Rating |
20 A |
| Voltage |
125 VAC |
| Connection Type |
Plug |
| NEMA Configuration |
5-20R |
| Color |
Silver |
| Net Weight |
0.77 lbs |
| Gross Weight |
0.77 lbs |
NRL96-3
Eaton's Crouse-Hinds series Plugs & Receptacles