Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NRLT2100-F-2A-AA
Circuit Protector 2A AA Curve
MFG Item Number
NRLT2100-F-2A-AA
This item cannot be canceled or returned
Description
Circuit Protector 2A AA Curve
Specifications
Specifications
| Manufacturer Part Number |
NRLT2100-F-2A-AA |
| Manufacturer |
IDEC |
| Family Series |
IDEC Circuit Breakers |
| Description |
Circuit Protector 2A AA Curve |
| Poles |
2 |
| Current Rating |
2 A |
| Max Voltage |
250 VAC |
| Trip Curve |
AA |
| Trip Unit |
Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
Yes |
| Terminal Type |
Screw |
| Auxiliary Switch |
Yes |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
Yes |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NRLT2100-F-2A-AA
IDEC Circuit Breakers