NRN15-18GS40-E2-IO
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NRN15-18GS40-E2-IO

Pepperl Fuchs Inductive Proximity

NRN15-18GS40-E2-IO

Pepperl Fuchs Inductive Proximity
InductiveaDC
Item Number
NRN15-18GS40-E2-IO
MFG Item Number
306533-0020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NRN15-18GS40-E2-IO
InductiveaDC

Series Information

Specifications

Specifications
Manufacturer Part Number 306533-0020
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description InductiveaDC
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 15 mm
Connection Type 2 Meter Cable
Output Type N/O, NC, PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Length 78.74 "
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0.2255 lbs
Gross Weight 0.2255 lbs