NRN30-30GH50-E2
Pepperl Fuchs Inductive Proximity, NRN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NRN30-30GH50-E2

Pepperl Fuchs Inductive Proximity, NRN Series

NRN30-30GH50-E2

Pepperl Fuchs Inductive Proximity, NRN Series
InductiveaDC
Item Number
NRN30-30GH50-E2
MFG Item Number
292544
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NRN Series
Item #
NRN30-30GH50-E2
InductiveaDC

NRN Series Information

  • Reduction Factor = 1
  • Magnetic Field Resistant
  • Stainless Steel Housing
  • Front Face FDA Conform

Videos

Specifications

Specifications
Manufacturer Part Number 292544
Manufacturer Pepperl Fuchs
Product Series NRN
Family Series Pepperl Fuchs Inductive Proximity, NRN Series
Description InductiveaDC
Diameter 30 mm
Power Type DC
Range 30 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0.3858 lbs
Gross Weight 0.3858 lbs