Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NRN5

Mersen Fuses, NRN Series

NRN5

Mersen Fuses, NRN Series
Fuse NRN - Class H 250VAC 5A Ferrule
MFG Item Number
NRN5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NRN Series
Item #
NRN5
Fuse NRN - Class H 250VAC 5A Ferrule

NRN Series Information

  • 1~600 Amps
  • 250 Volts
  • Non Time Delay
  • Cartridge or Center Blade
  • Certfied Type "P" Available
Ferraz Shawmut NRN fuses are standard non‑time delay fuses, with a 10kA short circuit rating. NRN15 through NRN60 fuses are certified as Type "P" fuses, satisfying the Canadian Electrical Code for low melting point non time delay fuses.

Specifications

Specifications
Manufacturer Part Number NRN5
Manufacturer Mersen
Product Series NRN
Family Series Mersen Fuses, NRN Series
Description Fuse NRN - Class H 250VAC 5A Ferrule
Fuse Type Canadian
Current Rating 5 A
AC Voltage 250 VAC
Characteristic Non Time Delay
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Net Weight 0.03 lbs
Gross Weight 0.04 lbs