NRN Series Information
| Manufacturer Part Number | NRN60 |
|---|---|
| Manufacturer | Mersen |
| Product Series | NRN |
| Family Series | Mersen Fuses, NRN Series |
| Description | Fuse NRN - Class H 250VAC 60A Ferrule |
| Fuse Type | UL Class H |
| Current Rating | 6 A |
| AC Voltage | 250 VAC |
| Class | H |
| Characteristic | Non Time Delay |
| Interrupt Rating | 10 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | Type P |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |