NRPF10-5A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NRPF10-5A IDEC Circuit Breakers, Circuit Protector 5A
MFG Item Number
NRPF10-5A

NRPF10-5A IDEC Circuit Breakers, Circuit Protector 5A

MFG Item Number
NRPF10-5A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
NRPF10-5A
Circuit Protector 5A

Series Information

Specifications

Specifications
Manufacturer Part Number NRPF10-5A
Manufacturer IDEC
Family Series IDEC Circuit Breakers
Description Circuit Protector 5A
Poles 1
Current Rating 5 A
Max Voltage 250 VAC
Trip Unit Thermal Magnetic
Mounting Panel
Neutral Pole No
GFCI No
100% Rated Yes
Terminal Type Screw
Auxiliary Switch Yes
Shunt Trip No
Undervoltage Release No
Alarm Switch Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs