Series Information
| Manufacturer Part Number | NRPS10-1.6A |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Circuit Breakers |
| Description | PCB MT 1.6A CB |
| Poles | 1 |
| Current Rating | 1.6 A |
| Max Voltage | 250 VAC |
| Trip Unit | Thermal Magnetic |
| Mounting | Panel |
| Neutral Pole | No |
| GFCI | No |
| 100% Rated | Yes |
| Terminal Type | Screw |
| Auxiliary Switch | Yes |
| Shunt Trip | No |
| Undervoltage Release | No |
| Alarm Switch | Yes |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |