NRS Series Information
| Manufacturer Part Number | NRS2 |
|---|---|
| Manufacturer | Mersen |
| Product Series | NRS |
| Family Series | Mersen Fuses, NRS Series |
| Description | Fuse NRS - Class H 600VAC 2A Ferrule |
| Fuse Type | UL Class H |
| Current Rating | 2 A |
| AC Voltage | 600 VAC |
| Class | H |
| Characteristic | Non Time Delay |
| Interrupt Rating | 10 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | Type P |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |