Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NRS60

Mersen Fuses, NRS Series

NRS60

Mersen Fuses, NRS Series
Fuse NRS - Class H 600VAC 60A Ferrule
MFG Item Number
NRS60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NRS Series
Item #
NRS60
Fuse NRS - Class H 600VAC 60A Ferrule

NRS Series Information

  • 1~600 Amps
  • 600 Volts
  • Non Time Delay
  • Cartridge or Center Blade
  • 10 kA Interrupt
Ferraz Shawmut NRS fuses are standard non‑time delay fuses, with a 10kA short circuit rating.

Specifications

Specifications
Manufacturer Part Number NRS60
Manufacturer Mersen
Product Series NRS
Family Series Mersen Fuses, NRS Series
Description Fuse NRS - Class H 600VAC 60A Ferrule
Fuse Type Canadian
Current Rating 60 A
AC Voltage 600 VAC
Characteristic Non Time Delay
Interrupt Rating 10 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Net Weight 0.3 lbs
Gross Weight 0.3 lbs