NS-ATP7003-2
Johnson Controls HVAC Sensors, NS Network Sensors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NS-ATP7003-2

Johnson Controls HVAC Sensors, NS Network Sensors Series

NS-ATP7003-2

Johnson Controls HVAC Sensors, NS Network Sensors Series
Network Sensor; Screw; Network
MFG Item Number
NS-ATP7003-2
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, NS Network Sensors Series
Item #
NS-ATP7003-2
Network Sensor; Screw; Network

NS Network Sensors Series Information


Specifications

Specifications
Manufacturer Part Number NS-ATP7003-2
Manufacturer Johnson Controls
Product Series NS Network Sensors
Family Series Johnson Controls HVAC Sensors, NS Network Sensors Series
Description Network Sensor; Screw; Network Sensor; Screw Ter
Application Indoor
Output 1 kOhm Platinum RTD, BACnet
Operating Temperature 32-104 °F
Function Temperature
Display No Display
Override Yes
Set Point Yes
Approvals CE, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs