NS-BCN7004-0
Johnson Controls HVAC Sensors, NS Network Sensors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NS-BCN7004-0

Johnson Controls HVAC Sensors, NS Network Sensors Series

NS-BCN7004-0

Johnson Controls HVAC Sensors, NS Network Sensors Series
3X4.5 Co2 Tb And Mj; Network Room
MFG Item Number
NS-BCN7004-0
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, NS Network Sensors Series
Item #
NS-BCN7004-0
3X4.5 Co2 Tb And Mj; Network Room

NS Network Sensors Series Information


Specifications

Specifications
Manufacturer Part Number NS-BCN7004-0
Manufacturer Johnson Controls
Product Series NS Network Sensors
Family Series Johnson Controls HVAC Sensors, NS Network Sensors Series
Description 3X4.5 Co2 Tb And Mj; Network Room 3in.X4.5in. Carbon Dioxide Bacnet Term Block And Mod Jack;
Type Carbon Dioxide
Application Indoor
Input 15 VDC, 9.8-16.5 VDC
Output BACnet
Humidity Sensor No
Display LCD
Override No
Set Point No
Approvals CE, UL
Net Weight 0.245 lbs
Gross Weight 0.33 lbs