NS-BTV7002-0
Johnson Controls HVAC Sensors, NS Network Sensors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NS-BTV7002-0

Johnson Controls HVAC Sensors, NS Network Sensors Series

NS-BTV7002-0

Johnson Controls HVAC Sensors, NS Network Sensors Series
Bal Sens.Wall Box Mt.Tb; Balancing
MFG Item Number
NS-BTV7002-0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, NS Network Sensors Series
Item #
NS-BTV7002-0
Bal Sens.Wall Box Mt.Tb; Balancing

NS Network Sensors Series Information


Specifications

Specifications
Manufacturer Part Number NS-BTV7002-0
Manufacturer Johnson Controls
Product Series NS Network Sensors
Family Series Johnson Controls HVAC Sensors, NS Network Sensors Series
Description Bal Sens.Wall Box Mt.Tb; Balancing Sensor. Wall Box Mount. Terminal Block Network Connection
Application Indoor
Output 1 kOhm Platinum RTD, BACnet
Operating Temperature 32-104 °F
Function Temperature
Display LCD
Override Yes
Set Point Yes
Approvals CE, UL
Net Weight 0.28 lbs
Gross Weight 0.44 lbs