NS-DTN7043-0
Johnson Controls HVAC Sensors, NS Network Sensors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NS-DTN7043-0 Johnson Controls HVAC Sensors, NS Network Sensors Series, Network Das 4 Inch Probe; Network
MFG Item Number
NS-DTN7043-0

NS-DTN7043-0 Johnson Controls HVAC Sensors, NS Network Sensors Series, Network Das 4 Inch Probe; Network

MFG Item Number
NS-DTN7043-0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, NS Network Sensors Series
Item #
NS-DTN7043-0
Network Das 4 Inch Probe; Network

NS Network Sensors Series Information


Specifications

Specifications
Manufacturer Part Number NS-DTN7043-0
Manufacturer Johnson Controls
Product Series NS Network Sensors
Family Series Johnson Controls HVAC Sensors, NS Network Sensors Series
Description Network Das 4 Inch Probe; Network Discharge Air Sensor 4 Inch Probe; Metal Enclosure; 10 Foot
Application Duct
Output 1 kOhm Platinum RTD, BACnet
Operating Temperature 14-140 °F
Probe Length 4 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, UL
Comments Discharge Air Sensor
Net Weight 0.765 lbs
Gross Weight 1.05 lbs