Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NS1210L Carlon, a T & B Brand Enclosures, Circuit Safe Series, 12X10 N12 SCREW LID - OPAQUE
NS1210L Carlon, a T & B Brand Enclosures, Circuit Safe Series, 12X10 N12 SCREW LID - OPAQUE
This item cannot be canceled or returned
Description
Enclosures, Circuit Safe Series
12X10 N12 SCREW LID - OPAQUE
Circuit Safe Series Information
Specifications
Specifications
| Manufacturer Part Number |
NS1210L |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
Circuit Safe |
| Family Series |
Carlon, a T & B Brand Enclosures, Circuit Safe Series |
| Description |
Polycarbonate Opaque Enclosure Cover, 12 Inches X 10 Inches |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3SX, NEMA 3X, NEMA 4, NEMA 4X, NEMA 3S |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Nominal Depth |
6 " |
| Approvals |
cUL, UL |
| Net Weight |
1.23 lbs |
| Gross Weight |
1.23 lbs |
NS1210L
Carlon, a T & B Brand Enclosures, Circuit Safe Series