NS2-0000-00
Cleveland Controls HVAC Sensors, NS2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NS2-0000-00

Cleveland Controls HVAC Sensors, NS2 Series

NS2-0000-00

Cleveland Controls HVAC Sensors, NS2 Series
Pressure Switch w/Install Kit, Universal
Item Number
NS2-0000-00
MFG Item Number
NS2000000
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, NS2 Series
Item #
NS2-0000-00
Pressure Switch w/Install Kit, Universal

NS2 Series Information

  • Max Pressure: 14 in W.C.
  • UL, cUL, CSA, CE
The NS2 Switch has a glass‑filled polycarbonate housing containing a sensing diaphragm and an integral snap‑acting switch with three male 90 degree quick‑connect terminals. The switch can sense positive, negative or differential air pressure. The field adjustable set point range of the switch is 0.10 in W.C. to 10.0 in W.C. Using the switch accessories contained in this kit, the NS2 switch can be applied to a wide variety of residential and light commercial HVAC applications.

Videos

Specifications

Specifications
Manufacturer Part Number NS2000000
Manufacturer Cleveland Controls
Product Series NS2
Family Series Cleveland Controls HVAC Sensors, NS2 Series
Description Pressure Switch w/ Install Kit, 0.10in. to 10.0in. WC, Snap Switch w/ (3) Male 90 Deg Quick Connect, Universal
Pressure Range 0-10 in WC
Connection 1/4 in Slip-On Connector
Sensor Style Air Differential Switch
Display No
Maximum Pressure 0.5 psi
Voltage 115-277 VAC, 24 VAC
Electrical Connection Spade
Operating Temperature -40-190 °F
Approvals CE, CSA, cUL, UL
Net Weight 0.115 lbs
Gross Weight 0.295 lbs