NS22ES-20
ABB Control Relays, NS-S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NS22ES-20 ABB Control Relays, NS-S Series, RLY, 2NO/2NC, 24VAC, SPR

MFG Item Number
NS22ES-20

NS22ES-20 ABB Control Relays, NS-S Series, RLY, 2NO/2NC, 24VAC, SPR

MFG Item Number
NS22ES-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, NS-S Series
Item #
NS22ES-20
RLY, 2NO/2NC, 24VAC, SPR

NS-S Series Information

  • Control Relay
  • Spring Termination
  • Screw Mounting
  • 4 or 8 Poles
  • Net Weight Approx. 1 lb
Control relays with spring termination and screw mounting. Contain four or eight poles and help in controlling the state of switches within a circuit.

Specifications

Specifications
Manufacturer Part Number NS22ES-20
Manufacturer ABB
Product Series NS-S
Family Series ABB Control Relays, NS-S Series
Description RLY, 2NO/2NC, 24VAC, SPR
Nominal Voltage 24 VAC
Voltage 24 VAC
Number of Poles 4
Contact Configuration 2NO, 2NC
Termination Spring
Mounting Screw
Net Weight 0.53 lbs
Gross Weight 0.53 lbs