NS3-400-NA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NS3-400-NA Eaton Switches, N3 Series, UL/CSA/IEC MOLDED CASE SW 400A 3P
MFG Item Number
NS3-400-NA

NS3-400-NA Eaton Switches, N3 Series, UL/CSA/IEC MOLDED CASE SW 400A 3P

MFG Item Number
NS3-400-NA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, N3 Series
Item #
NS3-400-NA
UL/CSA/IEC MOLDED CASE SW 400A 3P

N3 Series Information

  • 3 switch positions: I, + , 0.
  • Can be tripped remotely with shunt/under voltage release.
Switches feature a fixed short‑circuit release (self‑protection) and comply to UL 489/CSA 22.2 No 5.1 regulations. Furthermore the switches are tested to IEC/EN 60947‑2 as circuit‑breakers without over current protection (CBI‑X) with main switch characteristics to IEC/EN 60204 and isolating characteristics to IEC 60947.


Specifications

Specifications
Manufacturer Part Number NS3-400-NA
Manufacturer Eaton
Product Series N3
Family Series Eaton Switches, N3 Series
Description UL/CSA/IEC MOLDED CASE SW 400A 3P SCR TERM.
Frame Size N3
Number of Poles 3
AC Voltage 690 VAC
Interrupting Current 0.4 kA
Protection Rating IP20
Current Rating 600 A
Trip Unit 8,000 A
Approvals CSA, IEC, UL
Net Weight 12.575 lbs
Gross Weight 14.17 lbs