NS3
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NS3

Eaton's Crouse-Hinds series Conduit Mounts

NS3

Eaton's Crouse-Hinds series Conduit Mounts
Hardware
MFG Item Number
NS3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
NS3
Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number NS3
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Hardware
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition Steel
EMT Size (in) 1 "
Rigid Size (in) 3/4 "
Net Weight 0.04 lbs
Gross Weight 0.04 lbs