Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
NS6
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
NS6 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, LV, 6 A, AC 440 V, BS88/F1, 15 x 62 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
6 A |
| AC Voltage |
440 VAC |
| Net Weight |
0.0377 lbs |
| Gross Weight |
0.0377 lbs |
NS6
Eaton's Bussmann series Fuses