Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Box Covers
NS611
Bryant Electric Electrical Box Covers
PLATE, DECORATOR KEYSTONE FRAME,1PORT,BN
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, DECORATOR KEYSTONE FRAME,1PORT,BN
Specifications
Specifications
| Manufacturer Part Number |
NS611 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Premise Wiring Products, Plate, Decorator Keystone Frame, 1-Port, Brown |
| Composition |
Non-Metallic |
| Material |
Molded ABS |
| Number of Gangs |
1 |
| Cover Type |
Decorator |
| Cover Design |
Flat |
| Color |
Brown |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
NS611
Bryant Electric Electrical Box Covers