Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NS611LA Bryant Electric Electrical Box Covers, PLATE, DECORATOR KEYSTONE FRAME,1PORT,LA
NS611LA Bryant Electric Electrical Box Covers, PLATE, DECORATOR KEYSTONE FRAME,1PORT,LA
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, DECORATOR KEYSTONE FRAME,1PORT,LA
Specifications
Specifications
| Manufacturer Part Number |
NS611LA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Premise Wiring Products, Plate, Decorator Keystone Frame, 1-Port, Light Almond |
| Composition |
Non-Metallic |
| Material |
Molded ABS |
| Number of Gangs |
1 |
| Cover Type |
Decorator |
| Cover Design |
Flat |
| Color |
Light Almond |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
NS611LA
Bryant Electric Electrical Box Covers